Shop All Table Lamps
Elk Home
Port Isabel 28'' High 1-Light Table Lamp - Blue
Mfr # S0019-8007
Zoro # G104266453
product price: $330.00
/ea
Free Shipping & Returns
$330.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28
- Width 16
- Color Blue
- Weight 8.99
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0019-8007
- Zoro # G104266453
- UPC # 843558178049
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28 |
Width | 16 |
Depth | 16 |
Details
Color | Blue |
Weight | 8.99 |
Bulb Type | Incandescent |
Application | Indoor |
Shade Material | Fabric |
Shade Color | Sand Linen Hardback Shade |
UL Listing | UL/CUL |
Maximum Wattage | 150 |
Number of Bulbs | 1 |
Description
The Port Isabel Table Lamp is made from earthenware in a sumptuous blue glaze finish that is perfectly complimented by its aged brass-finished appointments. This bottle shaped design is ideal for adding a pop of color to a coastal inspired bedroom or living room. Its round, hardback shade in sand linen adds a warm, natural tone to its look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 26W PRO SERIES FLOUR. WORK LIGHT 25' 16 (BYSL-975)
- FEIT ELECTRIC LED, 12 W, A19, Medium Screw (E26), PK2 (A1975CL927CA/FIL/2)
- BAYCO LED Work Light, Retract Reel Hook, 1200Lum (SL-866)
- CARSON OPTICAL Flex Neck Plus LED Book Lights Six LED Bulbs (FL66MU)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White (LT2008-OFF)
- Elk Home Table Lamps