Shop All Table Lamps
Elk Home
Playa Linda 19'' High 1-Light Table Lamp - Blue
Mfr # D3854BL
Zoro # G004267154
product price: $236.00
/ea
Free Shipping & Returns
$236.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19
- Width 12
- Color Blue
- Weight 7
- Depth 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D3854BL
- Zoro # G004267154
- UPC # 818008041235
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 19 |
Width | 12 |
Depth | 8 |
Details
Color | Blue |
Weight | 7 |
Bulb Type | Incandescent |
Shade Color | Pure White Faux Silk Hardback Shade |
UL Listing | UL/CUL |
Shade Material | Fabric |
Number of Bulbs | 1 |
Maximum Wattage | 60 |
Application | Indoor |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs (CSTRINGLED18)
- ILC Replacement for Plusrite 3499 replacement light bulb lamp (3499 PLUSRITE)
- SUNLITE LED 60W Equivalent E26 Base Dimmable Energy Star B11 Chandelier Light Bulb 2700K, 6PK (41380-SU)
- ILC Replacement for Pestwest 1X2 replacement light bulb lamp (1X2 PESTWEST)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ALL THE RAGES All The Rages LD1000-WHT Porcelain Flower Desk Lamp in Brushed Nickel - White (LD1000-WHT)
- Elk Home Table Lamps