Shop All Pendants
Elk Home
Pittman 5'' Wide 1-Light Mini Pendant - Brushed Nickel
Mfr # 190060217
Zoro # G004303302
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Nickel
- Height 7.5 in
- Length 5 in
- Width 5 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 7.5 in |
Length | 5 in |
Width | 5 in |
Depth | 5 |
Details
Color | Nickel |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium |
Style | Transitional |
Shade Material | Glass |
Chandelier/ Pendant Type | Incandescent |
Item | Mini Pendant |
Finish | Brushed Nickel |
Glass Color | White |
Lighting Technology | Incandescent |
Lamp Quantity | 1 |
Series | Pittman |
Watts | 100 |
Material | Metal |
Standards | UL |
Lamp Included | No |
Description
- •5in W x 5in D x 7.5in H
- •Item available in brushed nickel
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural B10 E26 (Medium) LED Bulb Daylight 60 W , 2PK (40760)
- BIG BEAM Remote Head, LED, 6V, 5W, 8" H, 11" W, 2 Lamps (LS53DHF6W)
- STREAMLIGHT Stinger LED Hl- Light Only- Red (75485)
- LITHONIA LIGHTING Remote Head, 5 to 30V, LED, Thrmplst, Whte (ELMRE LP220L T M12)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- ELK HOME Danique 24'' Wide 1-Light Pendant - Sunbleached Oak (67935/1)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- Z-LITE Lenyx Pendant 8 Light Pendant, Brushed Nickel & White (1935-32BN)
- Elk Home Pendants