Shop All Vanity Lights
Elk Home
Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze
Mfr # 190025719
Zoro # G504303390
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bronze
- Height 9.75 in
- Length 5.25 in
- Width 24 in
- Housing Finish Sienna Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 190025719
- Zoro # G504303390
- UPC # 20389200532
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9.75 in |
Length | 5.25 in |
Width | 24 in |
Depth | 5.25 |
Details
Item | Vanity Light |
Color | Bronze |
Housing Finish | Sienna Bronze |
Lamp Type | Incandescent |
Voltage | 120 |
Number of Lights | 4 |
Light Type | Medium |
Style | Transitional |
Shade Material | Glass |
Standards | UL |
Lighting Technology | Incandescent |
Lamp Included | No |
Glass Color | White |
Series | Pittman |
Lamp Watts | 100 |
Lamp Quantity | 4 |
Housing Material | Metal |
Shade Color Family(15) | White Glass |
Indoor or Outdoor | Indoor |
Description
- •24in W x 5.25in D x 9.75in H
- •Item available in sienna bronze
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM 5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast (WH22-120-L)
- ILC Replacement For LIGHT BULB LAMP, ROBT RSO226CQ120 (ROBT RSO226CQ120)
- STREAMLIGHT Penlight, 2 lm, 6.21" L, Industrial Grade (65006)
- LUMAPRO Miniature LED Lamp, T6, 24 (L1024MS-W)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- MAXIM LIGHTING Bristol 3-Light Bath Vanity (12093SWSBR)
- Elk Home Vanity Lights