Shop All Vanity Lights
Elk Home
Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze
Mfr # 190024719
Zoro # G705912353
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bronze
- Height 9.75 in
- Length 5.25 in
- Width 19 in
- Housing Finish Sienna Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 190024719
- Zoro # G705912353
- UPC # 20389200518
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9.75 in |
Length | 5.25 in |
Width | 19 in |
Details
Color | Bronze |
Item | Vanity Light |
Housing Finish | Sienna Bronze |
Voltage | 120 |
Number of Lights | 3 |
Light Type | Medium |
Style | Transitional |
Shade Material | Glass |
Lighting Technology | Incandescent |
Lamp Watts | 100 |
Series | Pittman |
Housing Material | Metal |
Finish | Sienna Bronze |
Glass Color | White |
Description
- •19in W x 5.25in D x 9.75in H
- •Item available in sienna bronze
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- FEIT ELECTRIC LED A15 E17 DL 60W 2PK (BPA1560N/950CA2)
- BULLDOG WINCH Plug, Replacement for 16.5k and 18.5k (20399)
- BAYCO 900 Lumen Recharge Usb Tact Flashlight (USB-558XL)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Prestige 45.5'' Wide 5-Light Vanity Light - Sable Bronze (SL748522)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- MAXIM Spec Vanity 1-Light 48" Wide Gold Vanity Light (52008GLD)
- Elk Home Vanity Lights