Shop All Pendants
Elk Home
Pittman 15'' Wide 2-Light Pendant, Brushed Nickel
Mfr # 190043217
Zoro # G305912319
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 14.5 in
- Length 15 in
- Width 15 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14.5 in |
Length | 15 in |
Width | 15 in |
Details
Color | Silver |
Voltage | 120 |
Number of Lights | 2 |
Light Type | Medium |
Style | Transitional |
Shade Material | Glass |
Item | Pendant |
Finish | Brushed Nickel |
Glass Color | White |
Watts | 100 |
Material | Metal |
Series | Pittman |
Lighting Technology | Incandescent |
Description
- •15in W x 15in D x 14.5in H
- •Item available in brushed nickel
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Qhe2x32t8-unv-psn-mc (QHE2X32T8-UNV-PSN-MC OSRAM SYLVANIA)
- BESA LIGHTING Lasso Cord Pendant, Gold Glitter, Satin Nickel Finish, 1x50W Halogen (1XT-5612GD-SN)
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 110 lm (10022)
- ILC Replacement for Philips 6958 replacement light bulb lamp (6958 PHILIPS)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- ELK HOME Fogelberg 26'' WideLED Pendant - Matte Black (81664/LED)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- PROGRESS LIGHTING Clifton Heights Collection Two-Light Inverted Pendant (P500126-020)
- Elk Home Pendants