Shop All Vanity Lights
Elk Home
Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze
Mfr # 190022719
Zoro # G805912406
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bronze
- Height 9.75 in
- Length 5.25 in
- Width 12 in
- Housing Finish Sienna Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 190022719
- Zoro # G805912406
- UPC # 20389200471
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9.75 in |
Length | 5.25 in |
Width | 12 in |
Details
Item | Vanity Light |
Color | Bronze |
Housing Finish | Sienna Bronze |
Voltage | 120 |
Number of Lights | 2 |
Light Type | Medium |
Style | Transitional |
Shade Material | Glass |
Lighting Technology | Incandescent |
Housing Material | Metal |
Series | Pittman |
Lamp Watts | 100 |
Glass Color | White |
Finish | Sienna Bronze |
Description
- •12in W x 5.25in D x 9.75in H
- •Item available in sienna bronze
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 4FT MIN10 50W 35K MVOLT CLP WHT)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, E26 (LED-8024E345-G7-FW)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- STREAMLIGHT STINGER LED HL SWITCH KIT (SR75952)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- Elk Home Vanity Lights