Shop All Clocks
Elk Home
Pimlico Wall Clock
Mfr # 3138-288
Zoro # G404268010
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$278.00
Free 30-Day Returns
Key Features
- Width 48
- Height 48
- Color Gold
- Depth 1
- Weight 13.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 48 |
Height | 48 |
Depth | 1 |
Details
Color | Gold |
Weight | 13.9 |
Description
Adorn your walls with Elk Home's exclusive collection of wall art, decorative mirrors, clocks and sculptural pieces. Offered in a range of styles and sizes, these unique pieces add a dose of color and dimension to any room or space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17640)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 18x18 (WAG05866-C1818GG)
- KENNEY MFG Beaded Roller Double Shower Hooks, Set of 12, Oil Rubbed Bronze (KN67122V1)
- KNAPE & VOGT Knape & Vogt Kv8050Pez 16 16 In. Ez Door Slide With .75 In. Offset Hinge - Anochrome (KV8050PEZ 16)
- ELK HOME Open Centre Wall Clock (171-012)
- ELK HOME Wooden Roman Wall Clock (128-1009)
- ACURITE 8.5 In. Dark Silver Gray Wall Clock/Thermometer (02413A1)
- SPRINGFIELD Outdoor Wall Clock (SP5328)
- LORELL Lcd Wall/Alarm ClockDigital (LLR60998)
- HOLLAND BAR STOOL CO New York Rangers Double Neon 19" Clock, NHL (Clk19NYRang)
- LA CROSSE TECHNOLOGY WHT Elec Alarm Clock (33100)
- Elk Home Clocks