Shop All Wall Art & Decor
Elk Home
Pierce Abstract Wall Art
Mfr # H0026-9840
Zoro # G604267363
product price: $418.00
/ea
Free Shipping & Returns
$418.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.5
- Finish Dark Green
- Width 39.5
- Height 59
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0026-9840
- Zoro # G604267363
- UPC # 843558184125
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 1.5 |
Width | 39.5 |
Height | 59 |
Details
Finish | Dark Green |
Color | Black |
Weight | 8.5 |
Description
Pierce Abstract Wall Art is a bold geometric painting featuring heavily textured solid black shapes with drop shadows in green and yellow. A simple black frame completes the look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE King Tufted Metal Headboard in Dark Gray Fabric (HG-HB1725-K-DG-GG)
- HARTFORD Hartford Credenza in Two Tone Distressed Black (IMHF689)
- WESTCLOX CLOCK TRAVEL ALARM 0.8"" (47538A)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- ELK HOME Copas Decorative Object White, 3PK (S0037-9173/S3)
- ELK HOME Barcelona Wall Basket, 3PK (S0077-9124/S3)
- ELK HOME Power Wall Art (S0016-8157)
- ELK HOME Greek Key Centerpiece Bowl, Nickel (H0807-10670)
- ELK HOME Oval Pebble Tray, Brass, 2PK (H0807-10655/S2)
- ELK HOME Horn Box (H0807-9763)
- TRADEMARK FINE ART Howie Green 'George Harrison Portrait' Canvas Art, 14x14 (ALI35759-C1414GG)
- Elk Home Wall Art & Decor