Shop All Table Lamps
Elk Home
Phillipa 25'' High 1-Light Outdoor Table Lamp - Matte White
Mfr # H0019-8561
Zoro # G504266886
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25
- Width 17
- Color Matte White
- Weight 16.53
- Depth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-8561
- Zoro # G504266886
- UPC # 818008056710
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 25 |
Width | 17 |
Depth | 17 |
Details
Color | Matte White |
Weight | 16.53 |
Bulb Type | Incandescent |
UL Listing | UL |
Number of Bulbs | 1 |
Shade Material | Fabric |
Shade Color | White Textured Linen Shade |
Maximum Wattage | 100 |
Application | Indoor/Outdoor |
Description
The Phillipa Outdoor Table Lamp is made from composite and presents a curved, cinched profile in a matte white finish. Its light, modern tones are ideal for dressing a coastal or transitional style living room, bedroom or patio area. This piece is topped with a round, hardback shade in white, textured linen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F15t8/sp30 replacement light bulb lamp (F15T8/SP30 GE GENERAL ELECTRIC G.E)
- SATCO 9W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8201)
- ILC Replacement for GE General Electric G.E F36bx/830 replacement light bulb lamp (F36BX/830 GE GENERAL ELECTRIC G.E)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5750-001D)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- CAL LIGHTING Dark Bronze Tiffany One Light Pedestal Base Table Lamp (BO-2382AC)
- Elk Home Table Lamps