Shop All Floor Lamps
Elk Home
Pharmacy 42'' High 1-Light Floor Lamp - Bronze
Mfr # 671
Zoro # G704266785
product price: $342.00
/ea
Free Shipping & Returns
$342.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 42 in
- Length 11 in
- Weight 21
- Number of Bulbs 1
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 671
- Zoro # G704266785
- UPC # 810937006712
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 42 in |
Length | 11 in |
Depth | 17 |
Width | 17 in |
Details
Weight | 21 |
Number of Bulbs | 1 |
Material | Metal |
Finish | Bronze |
Shade Material | Metal |
Bulb Type | A19 |
Dimmable | No |
Glass Color | Bronze |
Item | Floor Lamp |
Color | Bronze |
Bulb Base Type | Medium - E26 |
Max. Wattage | 40 |
Description
The Pharmacy Floor Lamp is perfect for a elevating a traditional style living room, bedroom or hallway. Made from metal and featuring a matching metal shade, this design comes in a bronze finish, ideal for complementing a range of traditional color pallets with a warm luxe note.
- •17in W x 11in D x 42in H
- •Item available in bronze
- •Item made from metal
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE Lighting Retrofit Kit, 10" W x 5" H (FHSKITT08LHD)
- MR BEAMS Wireless Motion LED Stick Lights, PK6 (MB726)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture (PD72501)
- JANDORF Socket Snap-In Phenolic U-Clip Lamp Socket (C60538)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- GLOBE ELECTRIC Globe Electric 221827 71 in. LED Torchiere Floor Lamp (221827)
- HASTINGS HOME Hastings Home Hairpin Legs End Table Floor Lamp with USB Port (456528FCL)
- HASTINGS HOME Natural Full Spectrum Sunlight Reading Floor Lamp by Hastings Home (Light Woodgrain) (297560WIF)
- OTTLITE 24w Ultimate 3in1 Craft Lamp (K53CP3-SHPR)
- ALL THE RAGES All the Rages LT2060-GRY Simple Designs Geometric Concrete Lamp; Gray (LT2060-GRY)
- Elk Home Floor Lamps