Shop All Wall Art & Decor
Elk Home
Petal Study Wall Art
Mfr # S0016-8164
Zoro # G604267271
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39.5
- Color Pink
- Weight 6.17
- Depth 1.75
- Height 39.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0016-8164
- Zoro # G604267271
- UPC # 818008055447
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 39.5 |
Depth | 1.75 |
Height | 39.5 |
Details
Color | Pink |
Weight | 6.17 |
Description
The intricate form of a flower is displayed in Petal Study. Captured in soft blush pink and gray tones, this watercolor print on canvas is finished by hand in acrylic paint. Perfect for adding a botanical touch to a room setting. This design is finished with a floating silver frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Executive Chair, Loop, Black (B7601)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- KASON Spring Latch with Cylinder Lock (10058CL05020)
- FLASH FURNITURE 12" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-GG)
- ELK HOME Jordan Forest Wall Art (S0026-9303)
- ELK HOME Greek Key Centerpiece Bowl, Nickel (H0807-10670)
- ELK HOME Gisli Bowl (S0047-8073)
- ELK HOME Patton Sound Wall Art (S0026-9282)
- ELK HOME Lilypad Bowl, Silver, 4PK (H0017-10429/S4)
- ELK HOME Power Wall Art (S0016-8157)
- BIGGIES SCENES Window Well Scenes-Asteroid, 120 in wide x 60 in high (BG-WW-ARD-120)
- Elk Home Wall Art & Decor