Shop All Table Lamps
Elk Home
Perry 30'' High 1-Light Table Lamp - Blue
Mfr # H0019-8051
Zoro # G404266542
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Width 18
- Color Blue
- Weight 11
- Depth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-8051
- Zoro # G404266542
- UPC # 818008056550
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 30 |
Width | 18 |
Depth | 18 |
Details
Color | Blue |
Weight | 11 |
Bulb Type | Incandescent |
Shade Color | White Linen Hardback Shade |
UL Listing | UL/CUL |
Maximum Wattage | 150 |
Application | Indoor |
Number of Bulbs | 1 |
Shade Material | Fabric |
Description
The Perry Table Lamp adds an instant pop of rich color to an interior setting. This design is made from earthenware in a cyan blue finish with a metal base in honey brass. With its pleasing, curved silhouette, this lamp sits perfectly within a variety of modern living room or bedroom interiors. Its chic style is completed by a round, hardback shade in white, textured linen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 30K (S9708)
- ILC Replacement for Ushio 1000797 replacement light bulb lamp (1000797 USHIO)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 32W, 120-277V (2GTL 4 30L SWL EZ1 LP840)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- QUICKWAY IMPORTS 16 Ceramic Table Lamp, with Reflecting Silver and Pink Circular Stand and White Cotton Lampshade (QI004587)
- Elk Home Table Lamps