Shop All Candleholders
Elk Home
Pennywell Lantern, Small
Mfr # S0037-8097
Zoro # G205909396
product price: $42.00
/ea
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Overall Height 15in
- Overall Depth 6in
- Overall Width 6in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0037-8097
- Zoro # G205909396
- UPC # 818008054853
- Country of Origin China
- Category Candleholders
Dimensions
Overall Height | 15in |
Overall Depth | 6in |
Overall Width | 6in |
Details
Color | Silver |
Material | Metal |
Description
The Pennywell metal lantern is perfect for adding a rustic element to a room. The open metal scalloped mesh allows the candle light to create an atmospheric glow. This design comes in painted silver with a gold underlay and is fitted with rounded handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- CORTECH Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484SB)
- FLASH FURNITURE Rectangle Training Table, 18" X 60" X 29", Plastic Top, White (RB-1860-GG)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66887)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- PRIVILEGE Privilege 96044 5.75 x 5.75 x 23 in. Aluminum Sconce with Glass Candle Ecasing; Small - Raw Nickel (96044)
- PERTENENCIAS 6.75 in. Elipse Crystal Decorative Flower Vase, Candle Holder, Wedding Centerpiece - Chrome (PE2519815)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- Elk Home Candleholders