Shop All Candleholders
Elk Home
Pennywell Lantern, Large
Mfr # S0037-8096
Zoro # G705909438
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Overall Depth 6in
- Overall Height 18in
- Overall Width 6in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0037-8096
- Zoro # G705909438
- UPC # 818008054846
- Country of Origin China
- Category Candleholders
Dimensions
Overall Depth | 6in |
Overall Height | 18in |
Overall Width | 6in |
Details
Color | Silver |
Material | Metal |
Description
The Pennywell metal lantern is perfect for adding a rustic element to a room. The open metal scalloped mesh allows the candle light to create an atmospheric glow. This design comes in painted silver with a gold underlay and is fitted with rounded handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- PYRAMID 13-1/4" Analog Wireless Synchronized Clock Bundle, Black (WSCBA-5)
- BOSS Fabric Task Chair (B6106)
- GROEN Gauge Glass, 5/8" O.D. x 6-3/4" L (Z002987)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- VINTIQUEWISE Indoor and Outdoor Modern Natural Bamboo Decorative Lantern with Black Stand and Glass Candle Holder (QI004165)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- ELEGANT GARDEN DESIGN Elegant Designs HG1002-CHR 6.75 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece - Chrome (HG1002-CHR)
- Elk Home Candleholders