Shop All Chandeliers
Elk Home
Pendenza 20'' Wide 3-Light Chandelier - Brushed Nickel
Mfr # SL806678
Zoro # G904302559
Free Shipping & Returns
$502.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 3
- Height 19
- Lamp Included No
- Color Brushed Nickel
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # SL806678
- Zoro # G904302559
- UPC # 20389004215
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 19 |
Width | 20 |
Depth | 20 |
Details
Lamp Quantity | 3 |
Lamp Included | No |
Color | Brushed Nickel |
Standards | UL |
Watts | 60 |
Voltage | 120 |
Type | Incandescent |
Weight | 9 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- LITEZALL Quattro 4 Mode LED Head Lamp PR (LA-HL4MD-8/24)
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C9 PRPL 25PK (BU25C9X3-TPLA)
- NITECORE NTH25 Rotary Flashlight Holster with Adjustable Belt Clip (NTH25)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Polished Nickel (EC89895/8)
- Elk Home Chandeliers