Shop All Flushmount Lights
Elk Home
Pendenza 15.25'' Wide 2-Light Flush Mount - Brushed Nickel
Mfr # SL860978
Zoro # G604302750
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.25
- Voltage 120
- Height 11.75
- Watts 60
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # SL860978
- Zoro # G604302750
- UPC # 20389004710
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 15.25 |
Height | 11.75 |
Depth | 15.25 |
Details
Voltage | 120 |
Watts | 60 |
Standards | UL |
Type | Incandescent |
Color | Brushed Nickel |
For Use With | Indoor |
Lamp Quantity | 2 |
Lamp Included | No |
Weight | 4.95 |
Number of Tiers | White Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Brick Grill Faceplate Replacement (PST1W)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GMXA)
- ILC Replacement For LIGHT BULB LAMP, ROBT 04827P (ROBT 04827P)
- GE LAMPS GE LIGHTING 150W, B17 High Pressure Sodium HID Light Bulb (LU150/MED/ECO)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- PROGRESS LIGHTING 26" LED Linear Cloud (P7278-3030K9)
- ETI Flushmount, 16" (54437511)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, White Finish, Acrylic Lens Acrylic (20830LEDDCS-WH/ACR)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- SIMPLE DESIGNS Square Flushmount Ceiling Light with Scroll Swirl Design (FM3001-WHT)
- Elk Home Flushmount Lights