Shop All Desk Lamps
Elk Home
Paxford 19'' High 1-Light Desk Lamp - Black
Mfr # S0019-9563
Zoro # G904266868
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Color Black
- Height 19
- Bulb Type Incandescent
- Depth 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0019-9563
- Zoro # G904266868
- UPC # 843558181919
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 19 |
Depth | 6 |
Width | 8 |
Details
Finish | White |
Color | Black |
Bulb Type | Incandescent |
Weight | 4.6 |
Voltage | 120 |
Description
The Paxford Desk Lamp is ideal for illuminating a work or study space. Made from metal, this design features an oil rubbed bronze curved neck with a metal base and appointments in a luxe aged brass finish. Its white glass shade filters light, making it a perfect choice for long hours of reading and writing. To add to its talents, the Paxford also includes a handy USB port in its base, perfect for keeping phones or earbuds at hand and fully charged. Its base switch adds another convenient touch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE Electronic Sign Ballast, KTSB-E-0824-23-1-S (KTSB-E-0824-23-1-S)
- LITEBAND PRO 750 Lumen wide-beam headlamp HiVis (LBP750-L34HV)
- TCP LED, 17W, DIM, 50KNFL, PAR, 38, Narrow Flood (LED17P38D50KNFL)
- ILC Replacement for Feit Electric Ftd-cg replacement light bulb lamp, 2PK (FTD-CG FEIT ELECTRIC)
- SIMPLE DESIGNS 3W Balance Arm LED Desk Lamp with Swivel Head (LD1035-CHR)
- CREEKWOOD HOME Petite Ceramic Orb Base Bedside Table Desk Lamp Two Pack Set, Matching Drum Fabric Shade, Orange (CWT-2004-OG-2PK)
- OTTLITE Wellness Series Organize LED Desk Lamp (CS59399-SHPR)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, White (VLF100-WHT)
- LIGHT IT! Lamp Led Lux Wireless (24414-130)
- HASTINGS HOME Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home and Office, Black (787142IHX)
- DAINOLITE Black One Light Desk Lamp (DXL334-X-BK)
- Elk Home Desk Lamps