Shop All Wall Art & Decor
Elk Home
Patton Sound Wall Art
Mfr # S0026-9282
Zoro # G304267083
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 6.6
- Width 47.25
- Color Neutral
- Height 35.5
- Depth 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0026-9282
- Zoro # G304267083
- UPC # 843558179688
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 47.25 |
Height | 35.5 |
Depth | 1.5 |
Details
Weight | 6.6 |
Color | Neutral |
Description
Patton Sound Framed Wall Art is an abstract painting featuring soft watery swirls of grey and black, which converge in loose lines like crashing waves or swirling clouds. Textured gold paint adds a luxe note. This piece comes ready to hang with a thin silver painted frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 8'x10' Area Rugs (AF-A110810F-810-GR-GG)
- FLASH FURNITURE BurgundySide Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BURG-GG)
- ABUS File Cabinet Locking Bar 24" (ABUS File Bar 2 Ft)
- DONNA SHARP Forest Weave Bed SetQueen Size (Y20076)
- ELK HOME Jordan Forest Wall Art (S0026-9303)
- ELK HOME Oval Pebble Tray, Brass, 2PK (H0807-10655/S2)
- ELK HOME Norcross Forest Wall Art (S0026-9310)
- ELK HOME Horn Box (H0807-9763)
- ELK HOME Industrial Abstract Wall Art (S0016-8152)
- ELK HOME Teak Root Sculpture (2917502)
- TRADEMARK FINE ART Sher Sester 'Chickadees' Canvas Art, 35x47 (ALI20853-C3547GG)
- Elk Home Wall Art & Decor