Shop All Ottomans
Elk Home
Patchwork Ottoman
Mfr # 7162-089
Zoro # G204267916
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 15.43
- Color Natural
- Height 17.75
- Depth 13.75
- Width 13.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 17.75 |
Depth | 13.75 |
Width | 13.75 |
Details
Weight | 15.43 |
Color | Natural |
Description
With Southwestern influences, the Patchwork Ottoman is covered in stitched leather. Ideal as a nature-inspired accent and to provide extra seating in a living room or social area of the home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Farrell FRL-2300 Machine Washable Area Rug (FRL2300-2773)
- MARTEX Pool Towel, Yellow/White, 30x70, PK12 (7133190)
- OFFICE STAR Vinyl Executive Chair, 20-1/4" to 23", Fixed Arms, Brown (TEX228-JT4)
- MONARCH Lulworth T200 Pillowcases STANDARD CASE , 12PK (T200-4236)
- ELK HOME Axel Ottoman (S0035-10188)
- REGENCY Naval Blue Seating > Soft Seating > Ottomans, 18 W 18 L 19 H, Vinyl Seat (N6262NB)
- BAXTON STUDIO Valle White Faux Fur Upholstered Gold Finished Metal Ottoman (161-10285)
- INTERNATIONAL CARAVAN Rattan Ottoman with Micro Suede Cushion, Camel (3301-MS-CM)
- BAXTON STUDIO Edmund Transitional Dark Brown Faux Leather Upholstered and Oak Brown Finished Wood Storage Ottoman (191-11904-ZORO)
- FLASH FURNITURE Ottoman, 16" x 15-3/4", Upholstery Color: Gray (QY-S02-DGY-GG)
- BAXTON STUDIO Hannah Blue Upholstered Button-Tufting Storage Ottoman Bench (128-7052)
- Elk Home Ottomans