Shop All Desk Lamps
Elk Home
Parsons Avenue 24'' High 1-Light Desk Lamp - Aged Brass
Mfr # S0019-9562
Zoro # G204266834
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aged Brass
- Height 24
- Bulb Type Incandescent
- Depth 10
- Weight 7.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0019-9562
- Zoro # G204266834
- UPC # 843558181902
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 24 |
Depth | 10 |
Width | 10 |
Details
Color | Aged Brass |
Bulb Type | Incandescent |
Weight | 7.2 |
Voltage | 120 |
Description
The Parsons Avenue Desk Lamp adds instant notes of midcentury style and modern glam to a living room, bedroom or study. Made from metal, it features a rich, age brass finish and its single bulb, held within a metal ring, is covered by a clear, texture glass dome to gently catch and play with the lamplight.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Striplight, 120 to 277V, 55W, 48" L, 5000K (MPS4-50HL-CW-EDU)
- SATCO Bulb, LED, 4W, 120V, A19, Base E26, 22K (S9966)
- LUMAPRO Rechargeable Hand Lamp, LED, 6VDC, 3W (52YK80)
- ILC Replacement for Philips F32t8/tl830 LED Replacement replacement light bulb lamp (F32T8/TL830 LED REPLACEMENT PHILIPS)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97WGC-FFP)
- BLACK & DECKER LED Clamp Light, Fits Shelves, Cubicles & Headboards, True White LED + 16M RGB Colors (LED2100-CL)
- HASTINGS HOME Hastings Home Tiffany Style Bankers LED Desk Lamp (149317ZGW)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Desk Lamp (VLED1812GRAY-BD)
- CREEKWOOD HOME Traditional Petite Metal Stick Bedside Table Desk Lamp in Chrome with Fabric Drum Shade, Gray (CWT-2003-GY)
- BLACK & DECKER Smart Desk Lamp w/Qi Wireless Charger, Automatic Circadian Lighting + 16M RGB Colors (LED2200-QISM-BK)
- CREEKWOOD HOME Traditional Petite Metal Stick Bedside Table Desk Lamp in Chrome with Fabric Drum Shade, Blush Pink (CWT-2003-BP)
- Elk Home Desk Lamps