Shop All Table Lamps
Elk Home
Packer 30'' High 1-Light Table Lamp - Aged Brass
Mfr # D4725
Zoro # G404266887
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Width 17
- Color Aged Brass
- Weight 23.2
- Depth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D4725
- Zoro # G404266887
- UPC # 818008052743
- Country of Origin India
- Category Table Lamps
Dimensions
Height | 30 |
Width | 17 |
Depth | 17 |
Details
Color | Aged Brass |
Weight | 23.2 |
Bulb Type | Incandescent |
UL Listing | UL/CUL |
Number of Bulbs | 1 |
Maximum Wattage | 150 |
Shade Material | Fabric |
Application | Indoor |
Shade Color | White Cotton Hardback Shade |
Description
The Packer Table Lamp is made from a pillar of natural marble. Its classic form and high quality material give it a presence of substance and style. Its timeless silhouette is ideal for a variety of interiors. Featuring metal fixtures in an aged brass finish, this lamp also comes fitted with a round, hardback shade in white cotton.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T12 Electronic Ballast, KTEB-275-1-TP-PIC-SL (KTEB-275-1-TP-PIC-SL)
- FEIT ELECTRIC A19 E26 (Medium) LED Bulb Daylight 25 , 4PK (A250/85010KLED4)
- ELCO LIGHTING Dead End Track Accessory (EP812W)
- SATCO 500 W PS35 Incandescent - Clear - 5000 Hours - 8000L - Mogul Base - 130V - Shatter Proof (S3016)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-BLK)
- Elk Home Table Lamps