Shop All Decorative Mirrors
Elk Home
Oversized Round Wall Mirror
Mfr # 51-10163
Zoro # G804267682
product price: $1,598.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,598.00
Free 30-Day Returns
Key Features
- Color Natural
- Height 64
- Weight 35
- Depth 2
- Width 64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 51-10163
- Zoro # G804267682
- UPC # 818008020117
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 64 |
Depth | 2 |
Width | 64 |
Details
Color | Natural |
Weight | 35 |
Description
This oversized round mirror 64 in diameter adds an artistic style glamour as a finishing touch to a room dressing. Use in compliment to soft edges or as a contrast to straight clean lines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND DOWN All Season Down Alternative Reversible Blanket Full/Queen-White (BLANKET FQ WH)
- SAFAVIEH 8 x 10 ft. Provance Machine-Made Rectangle Rug Aqua & Purple (PRV141J-8)
- BAXTON STUDIO Lamaria Modern Bohmenian Natural Brown Antique Rattan Footstool (219-12716-ZORO)
- BOWLING ENTERPRISES Bowling Enterprises 6XTS Bowling s Last Stand 6 Inch Christmas Tree Stand (6XTS)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Riverrun Wall Mirror (351-10778)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- FABULAXE Sunburst Decorative Natural Rattan Wood Round Modern Boho Hanging Wall Mirror (QI004070)
- Elk Home Decorative Mirrors