Shop All Flushmount Lights
Elk Home
Outdoor Essentials 9.5'' Wide 2-Light Outdoor Flush Mount - Black
Mfr # SL7597
Zoro # G904302702
$61.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.5
- Voltage 120
- Height 5
- Watts 60
- Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # SL7597
- Zoro # G904302702
- UPC # 20389044792
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 9.5 |
Height | 5 |
Depth | 9.5 |
Details
Voltage | 120 |
Watts | 60 |
Color | Black |
Type | Incandescent |
Lamp Quantity | 2 |
For Use With | Indoor/Outdoor |
Lamp Included | No |
Standards | UL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Home Garden Soji Stella Boho Globe 12in Tyvek Solar Lantern (31598)
- SATCO 7 W C7 Nightlight Incandescent Bulb E12 (Candelabra) Soft White 1 pk (S4726)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT04LND)
- RAYOVAC 3D Lantern (DIYLN3D-BXB)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, White (EGRF12LAJD3WH)
- ILC Replacement For NUVO LIGHTING, S29339 (S29339)
- PROGRESS LIGHTING Everlume Collection Brushed Nickel 5" Edgelit Round Trim Ring (P860048-009)
- KEYSTONE TECHNOLOGIES Surface Mount Fixture (KT-MSLED19-2-835-VDIM-P)
- LITHONIA LIGHTING LED Square Light, 14in, 24W, 4000K (FMLSL 14 20840 M4)
- Elk Home Flushmount Lights