Shop All Flushmount Lights
Elk Home
Outdoor Essentials 11.25'' Wide 2-Light Outdoor Flush Mount - Brushed Nickel
Mfr # SL928378
Zoro # G904302634
Free Shipping & Returns
$88.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.25
- Voltage 120
- Height 5.75
- Watts 60
- Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # SL928378
- Zoro # G904302634
- UPC # 20389151995
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 11.25 |
Height | 5.75 |
Depth | 11.25 |
Details
Voltage | 120 |
Watts | 60 |
Type | Incandescent |
For Use With | Indoor/Outdoor |
Lamp Quantity | 2 |
Standards | UL |
Color | Brushed Nickel |
Lamp Included | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 49297 replacement light bulb lamp (49297 EIKO)
- RCA LED High Bay, 200W, 6-3/4" L x 6-5/8" W (HB660200W50)
- ILC Replacement For LIGHT BULB LAMP, B3127CY60001 (B3127CY6-0001)
- IDEAL WAREHOUSE INNOVATIONS Standard LED Dock Light, DL40-PLED, 40" (60-5441)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- AFX Bailey 46" LED Linear Flush Mount - Black Finish (BAYL4608LAJUDBK)
- NUVO 9 Inch LED Flush Mount Fixture, Disk Light, Round, 17 Watt, 3000K, White Finish, 12PK (62/1763)
- AFX Octavia - LED Flush Mount - 12" - Black Finish - White Acrylic (OTVF1218LAJD1BK)
- NUVO Intersection Large Flush Mount - Polished Nickel with Clear Glass (60/7638)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F11-BRZ)
- NONO Boston Harbor Flush Mount Ceiling Fixture, 120V, 17W, 1-Lamp, LED Lamp, 1200 Lumens, White Fixture (CL006AC1215-16)
- Elk Home Flushmount Lights