Shop All Floor Lamps
Elk Home
Otus 65'' High 1-Light Floor Lamp - Aged Brass
Mfr # S0019-9607
Zoro # G204267190
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 65
- Weight 7.7
- Number of Bulbs 1
- Shade Material Metal
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0019-9607
- Zoro # G204267190
- UPC # 843558182435
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 65 |
Width | 24 |
Depth | 14 |
Details
Weight | 7.7 |
Number of Bulbs | 1 |
Shade Material | Metal |
Bulb Type | Incandescent |
Dimmable | No |
Voltage | 120 |
Color | Aged Brass |
Description
The Otus Floor Lamp brings an updated twist to traditional style. Made from metal, this piece comes in an aged brass finish to add a pop of warm, golden color to a living room, bedroom or hallway. Its sleek, slim design holds a single bulb and is fitted with a metal shade in a matching finish. This design also features a convenient foot switch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 109 to 106 Watts, 3 or 4 Lamps, Electronic Ballast (IOPA-4P32-N)
- ILC Replacement for Fiberstars H1-111. Long Life Version replacement light bulb lamp (H1-111. LONG LIFE VERSION FIBERSTARS)
- ILC Replacement for Light Bulb / Lamp Ms1000/bt37/ps/u/4k replacement light bulb lamp (MS1000/BT37/PS/U/4K LIGHT BULB / LAMP)
- MAKITA L.E.D. Flashlight 18V (DML816)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- QUOIZEL Larissa Floor Lamp (TF879F)
- HASTINGS HOME 3 Head Floor Lamp, LED Light with Adjustable Arms, Touch Switch and Dimmer (Black) by Hastings Home (407474LRX)
- SIMPLE DESIGNS Brushed Nickel Drum Shade Floor Lamp, White (LF2004-WHT)
- LALIA HOME Modern Farmhouse Floor Lamp-Restoration Bronze (LHF-5022-RZ)
- ALERA TECHNOLOGIES ALE Bankers Amber Lamp, 2 Prong - Antique Brass (LMP517AB)
- Elk Home Floor Lamps