Shop All Coffee Tables
Elk Home
Ostendo Coffee Table
Mfr # S0115-7455
Zoro # G104267399
product price: $1,398.00
/ea
Free Shipping & Returns
$1,398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Height 17
- Tabletop Color Gray
- Depth 48
- Weight 106.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0115-7455
- Zoro # G104267399
- UPC # 71438014884
- Country of Origin Viet Nam
- Category Coffee Tables
Dimensions
Width | 48 |
Height | 17 |
Depth | 48 |
Details
Tabletop Color | Gray |
Weight | 106.67 |
Description
The Ostendo Display Coffee Table is handcrafted from wood and glass, taking style to a new dimension. Doors on 2 sides of the coffee table make it easy to access items stored within. As storage for a beautiful throw or a display for the books and accessories to brighten your decor, this table will meet your expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Cherry, Wood (PC1211WC)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Mahogany (68058)
- OSBORNE WOOD PRODUCTS 12 x 1 1/4 Wooden wheel in Red Oak (4930O)
- ELK HOME Les Revoires Coffee Table - Gray (3169-128)
- ELK HOME Sempre Coffee Table (157-081)
- ELK HOME Jeanette Coffee Table (1114-408)
- ELK HOME Les Revoires Coffee Table - Navy (3169-127)
- ELK HOME River Wood Coffee Table (H0805-9387)
- ELK HOME Leon Coffee Table (H0895-10651)
- ALATERRE FURNITURE 48 X 16 X 30, Pine Top, Stain/Nitrocellulose Lacquer (ANAD10RNB)
- Elk Home Coffee Tables