Shop All Clocks
Elk Home
Open Centre Wall Clock
Mfr # 171-012
Zoro # G304267991
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27
- Height 27
- Color Bronze
- Depth 2
- Weight 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 27 |
Height | 27 |
Depth | 2 |
Details
Color | Bronze |
Weight | 14 |
Description
This wall clock features an open center with Roman numerals in relief around the edge allowing the background color of the wall behind to show through.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2202)
- ALATERRE FURNITURE Rustic - Reclaimed End Table, Driftwood (ARSA0125)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - White (1300)
- ALATERRE FURNITURE Windsor 2-Drawer Wood Nightstand, Driftwood Gray (ANWI0132)
- ELK HOME Wooden Roman Wall Clock (128-1009)
- ELK HOME Shockfront Wall Clock (351-10230)
- WESTCLOX WALL CLOCK RND METAL 9"" (36001A)
- HOLLAND BAR STOOL CO Indiana University Double Neon 15" Clock (Clk15IndnaU)
- CROWING ACES 3 in. Time To Go Timer - Black & Silver (CR521489)
- BEY BERK INTERNATIONAL Bey-Berk International SQ513 Lacquered Brass Porthole Quartz Clock with Beveled Glass; Gold - 9 x 2.5 in. (SQ513)
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Black, 12" (WT-3129B)
- Elk Home Clocks