Shop All Wall Shelving
Elk Home
Olympus Shelf
Mfr # 351-10293
Zoro # G604267998
product price: $898.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$898.00
Free 30-Day Returns
Key Features
- Width 20
- Depth 13
- Height 68
- Color Aged Brass
- Weight 61.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 351-10293
- Zoro # G604267998
- UPC # 843558154432
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 20 |
Depth | 13 |
Height | 68 |
Details
Color | Aged Brass |
Weight | 61.6 |
Description
Display books and treasures with Elk Home bookcases and etageres. Open storage furniture brings function and style to any room, and bookcases are the perfect way to add personality. Available in a range of materials and finishes, including wood, metal, glass and rattan, our bookcases are stylish and practical.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- 80/20 Connecting Screws (Cs) M12 X 30mm (13003)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 18 Deep (AMG WS-1860)
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- AMGOOD 14in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1472)
- DESIGNS OF DISTINCTION 8" x 60" Flat Rustic Hand Scraped Shelf, Red Oak (01SH086010AK1)
- VALLEY CRAFT Valley Craft, Modular A-Frame Bin Cart, 2 Louvered Panels, 36"W x 30"D x 62"H, Gray (F89552)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 48"W x 9-1/2"H, Silver (WS-KD-48-GR)
- INTERNATIONAL CONCEPTS Mission Shelf Unit, 3 Tier, Unfinished (SH-3630M)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 18 Deep (AMG WS-1830)
- METRO Wire Shelf, 18"D x 36"W x 14"H, 1 Shelf, Chrome (SW31C-1-1836)
- Elk Home Wall Shelving