Shop All Decorative Mirrors
Elk Home
Ogee Mirror, Natural
Mfr # S0036-10606
Zoro # G705909353
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Natural
- Material MDF, Mirror
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0036-10606
- Zoro # G705909353
- UPC # 818008064555
- Country of Origin China
- Category Decorative Mirrors
Details
Finish | Natural |
Material | MDF, Mirror |
Color | Brown |
Description
The Ogee Mirror has a painted finish and a beveled carved frame, which wraps around the mirror in an elongated ogee pattern, a traditional Moroccan geometric design which resembles a circle layered with a square.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOT MATE DoubleDoor Tall Cabinet Assembled (TM2264A.S2222)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel, PK 4 (555200170)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Brown (I 7641)
- BEVCO Task Chairs, Polyurethane, 21-1/2" to 31" Height, No Arm, Black (V7507MG)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Riverrun Wall Mirror (351-10778)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK HOME Cabana Wall Mirror (917899)
- H2H Rattan Rectangular Mirror with Galvanized Metal Frame and Hanging Rope - Silver (H22546634)
- Elk Home Decorative Mirrors