Shop All Vanity Lights
Elk Home
Oakland 13.5'' Wide 2-Light Vanity Light - Black
Mfr # CN290216
Zoro # G304303187
product price: $167.40
/ea
Free Shipping & Returns
$167.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 12
- Width 13.5
- Lamp Type Incandescent
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CN290216
- Zoro # G304303187
- UPC # 748119142456
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 12 |
Width | 13.5 |
Depth | 6.75 |
Details
Color | Black |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | Glass |
Lamp Watts | 60 |
Lamp Quantity | 2 |
Standards | ETL |
Lamp Included | No |
Weight | 3 |
Indoor or Outdoor | Indoor |
Shade Color Family(15) | Clear Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Desk Lamp with Storage Cup, Navy (LED2105-NVY)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL69727W2)
- SUREFIRE Replacement Lamp, 65 Lum (P60)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- HUDSON VALLEY Keswick 1 Light Bath Bracket (1971-PC)
- Elk Home Vanity Lights