Shop All Sconces
Elk Home
Oak Park 17'' High 3-Light Outdoor Sconce - Antique Brushed Aluminum
Mfr # 89371/3
Zoro # G804302857
product price: $350.00
/ea
Free Shipping & Returns
$350.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type Incandescent
- Height 17
- Width 9
- Dimmable Yes
- Lamp Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 17 |
Width | 9 |
Depth | 10 |
Details
Fixture Type | Incandescent |
Dimmable | Yes |
Lamp Watts | 60 |
Lamp Included | No |
Standards | UL |
Voltage | 120 |
Lamp Quantity | 3 |
Weight | 7 |
Color | Antique Brushed Aluminum |
Description
The Oak Park outdoor collection elevates the Mission style with solid aluminum construction and dramatic angles and edges. The framework is “suspended” from a custom designed die -cast arm which adds a unique architectural element.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser MH5 blue, 400 Lumens (880538)
- LITEZALL Rechargeable 700 Lumen Lantern (LA-700RLAN-6)
- LEVITON Brass Socket 3 Way Holdr (07090-0PG)
- POLICE SECURITY 800 Lumen Dover LED Rechargeable Focusing Flashlight Black (98295)
- ELK HOME Jackson 8'' High 1-Light Sconce - Oil Rubbed Bronze (1351WS/10)
- ELK HOME Covington 21.5'' High 1-Light Outdoor Sconce - Black (SL92257)
- ELK HOME Murtha 38'' High 2-Light Sconce - Natural Brass (69785/2)
- ELK HOME Cape May 15.5'' High 1-Light Sconce - White Coral (63154/1)
- ELK HOME Luca 9'' High 1-Light Sconce - Polished Chrome (89200/1)
- ELK HOME Beaufort 9'' High 1-Light Sconce - Anvil Iron (89152/1)
- VAXCEL Da Vinci 12in Sconce Nickel (WS8171BN)
- Elk Home Sconces