Shop All Post Lighting
Elk Home
Oak Park 17'' High 1-Light Outdoor Post Light - Matte Black
Mfr # 89366/1
Zoro # G004266911
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Incandescent
- Color Matte Black
- Number of Lamps 1
- Voltage 120
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 89366/1
- Zoro # G004266911
- UPC # 748119146263
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9 |
Height | 17 |
Depth | 9 |
Details
Type | Incandescent |
Color | Matte Black |
Number of Lamps | 1 |
Voltage | 120 |
Lamp Included | No |
Standards | UL |
Watts | 60 |
Dimmable | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Weight | 6 |
Description
The Oak Park outdoor collection elevates the Mission style with solid aluminum construction and dramatic angles and edges. The framework is “suspended” from a custom designed die -cast arm which adds a unique architectural element.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Reflector Cone, 426 (426H)
- ILC Replacement for Nikon Comparator V20a replacement light bulb lamp (COMPARATOR V20A NIKON)
- ILC Replacement for Philips C50s68 replacement light bulb lamp (C50S68 PHILIPS)
- LUMAPRO LUMAPRO 3W, S6 Incandescent Light Bulb (3S6/5/130V)
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- ACCLAIM LIGHTING Post Light, 3-Light, Oil-Rubbed Bronze (39817ORB)
- CLASSY CAPS Classy Caps SL078T 4 X 4 PVC REGAL SOLAR POST CAP - Tan (SLO78T)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 3-Light (7517BK)
- SIMPSON STRONG-TIE Post Cap/Base Zmax Bc4Z (BC4Z-R)
- QUOIZEL Infinger Outdoor Post Lantern (INF9009EK)
- Elk Home Post Lighting