Shop All Table Lamps
Elk Home
Northcott 28'' High 1-Light Table Lamp - Blue
Mfr # S0019-7979
Zoro # G704267508
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28
- Width 17
- Color Blue
- Weight 8
- Depth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0019-7979
- Zoro # G704267508
- UPC # 843558178148
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28 |
Width | 17 |
Depth | 17 |
Details
Color | Blue |
Weight | 8 |
Bulb Type | Incandescent |
Shade Color | White Linen Hardback Shade |
Maximum Wattage | 150 |
Number of Bulbs | 1 |
UL Listing | UL |
Application | Indoor |
Shade Material | Fabric |
Description
The Northcott Table Lamp adds a pop of color to a bedroom or living room arrangement. This glass design features a blue finish and is fitted with metal appointments and a finial. With its sweeps of blues running together, this piece is perfect for a coastal style space. The Northcott lamp is topped with a round, hardback shade in white linen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W BR30 LED Medium 2700K 105' beam 120V 2-Pack (S9698)
- ELCO LIGHTING Brick Grill Faceplate Replacement (PST1W)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (YUKHL-BK)
- SATCO Bulb, Incandescent, 15W, T7, Candelabra Base, Sign & Indicator (S4718)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- CLING 23.5 Touch Lamp - Cats (CL106120)
- Elk Home Table Lamps