Shop All Decorative Mirrors
Elk Home
Nollen Mirror
Mfr # S0036-8227
Zoro # G104267740
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Weight 18.7
- Depth 1.5
- Width 34
- Height 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0036-8227
- Zoro # G104267740
- UPC # 818008055843
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Depth | 1.5 |
Width | 34 |
Height | 34 |
Details
Color | Natural |
Weight | 18.7 |
Description
The Nollen is a porthole style accent mirror. This round design features a square, wooden frame with natural wood grain. This charming piece is perfect for accenting a relaxed traditional style living room, bedroom or hallway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- KEE Square Tables > Breakroom Tables > Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030CHBPBK)
- TIKI Candle Bucket Citro Multi 17Oz (1417039)
- FLASH FURNITURE Banquet Chair, 17.25 W 20-1/4" L 38 H, Fabric Seat, Hercules Series (HF-C01-SV-E26-BK-GG)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Finbar Wall Mirror (7011-2013)
- CASTELLO USA Smart Lisa 36 x 30 LED Smart Mirror with Voice Commands (CB-SM430-36-30)
- Elk Home Decorative Mirrors