Shop All Table Lamps
Elk Home
Nina Grove 28'' High 1-Light Table Lamp - Blue
Mfr # S0019-8022
Zoro # G704266440
product price: $390.00
/ea
Free Shipping & Returns
$390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28
- Width 17
- Color Blue
- Weight 7.48
- Depth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0019-8022
- Zoro # G704266440
- UPC # 843558178032
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28 |
Width | 17 |
Depth | 17 |
Details
Color | Blue |
Weight | 7.48 |
Bulb Type | Incandescent |
Shade Color | White Faux Silk Hardback Shade |
Shade Material | Fabric |
Maximum Wattage | 150 |
Application | Indoor |
Number of Bulbs | 1 |
UL Listing | UL/CUL |
Description
The Nina Grove Table Lamp is made from earthenware and features a light blue finish. Its classic, fluted vase shape sits on a metal base in a warm brass finish. This piece is perfect for lighting a bedside table or providing ambient light and a pop of color to a living room. Its refreshing blue color and the natural, warm tone of its round, hardback shade in sand linen are an ideal accent for a coastal inspired space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 GU24 DL 60W (OM60DM950CAGU24)
- ILC Replacement for Lumen Dynamics 012-64000 replacement light bulb lamp (012-64000 LUMEN DYNAMICS)
- GENESIS 6,500-Lumen Portable Foldable LED Work Light (GWL1265F)
- HOLIDAY BRIGHT LIGHTS CHRMS BULB C7 RED 25CT (BU25C7X3-TRDA)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ALL THE RAGES All The Rages LT2007-BLU-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Blue (LT2007-BLU-2PK)
- Elk Home Table Lamps