Shop All Pendants
Elk Home
Netta 8'' Wide 1-Light Mini Pendant - Satin Nickel
Mfr # 96114/1
Zoro # G604302989
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Height 8
- Width 8
- Voltage 120
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8 |
Width | 8 |
Depth | 8 |
Details
Color | Satin Nickel |
Voltage | 120 |
Shade Material | Glass |
Chandelier/ Pendant Type | Incandescent |
Standards | UL |
Watts | 60 |
Dimmable | Yes |
Lamp Quantity | 1 |
Lamp Included | No |
Weight | 4 |
Description
The Netta 1-Light Mini Pendant holds a single bulb and features a clear, shade in thick glass. This versatile design is ideal for elevating a transitional style living room, bedroom or hallway with a touch of luxe appeal. The metal appointments feature a fresh and modern satin nickel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S2232 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ADCK-3)
- FOXFURY LIGHTING SOLUTIONS Helmet Light, Intrinsically Safe Fire (400-FF417-5)
- MAXXIMA Rectuangular Lamp Grommet Cover (M49705)
- ILC Replacement for Osram Sylvania L18w/840 replacement light bulb lamp, 2PK (L18W/840 OSRAM SYLVANIA)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- ELK HOME Pittman 5'' Wide 1-Light Mini Pendant - Brushed Nickel (190060217)
- ELK HOME North Shore 18'' Wide 1-Light Outdoor Pendant - Iron (69651/1)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- QUOIZEL Emile 4-Light Brushed Nickel Pendant (EML2820BN)
- Elk Home Pendants