Shop All Table Lamps
Elk Home
Nest 33'' High 1-Light Table Lamp - Clear
Mfr # D4319
Zoro # G004266522
product price: $558.00
/ea
Free Shipping & Returns
$558.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33
- Width 19.5
- Color Clear
- Weight 10.56
- Depth 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D4319
- Zoro # G004266522
- UPC # 843558169047
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 33 |
Width | 19.5 |
Depth | 19.5 |
Details
Color | Clear |
Weight | 10.56 |
Bulb Type | Incandescent |
UL Listing | UL/CUL |
Maximum Wattage | 150 |
Application | Indoor |
Number of Bulbs | 1 |
Shade Color | White Linen Hardback Shade with White Fabric Liner |
Shade Material | Fabric |
Description
The Nest table lamp is the ideal accent for a transitional style interior. The base is a stylized, hive shape made from clear glass and accented with brushed gold, metal fixtures and a crisp, white linen shade. Perfect as a finishing touch to a living room or bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Dusk to Dawn Hardwired LED Bronze Slim Flood Light (MSF50UW-50BY)
- ILC Replacement For HALCO F28T5835ALTO (F28T5/835/ALTO)
- ACCESS LIGHTING Uptown, BiDirectional Wall Sconce, Satin Finish (20444-SAT)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, White (LD2005-WHT)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- QUOIZEL Highland Table Lamp (MC120T)
- Elk Home Table Lamps