Shop All Pendants
Elk Home
Nancy 11.75'' WideLED Pendant - Matte Black
Mfr # 85076/LED
Zoro # G904843359
Free Shipping & Returns
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 4
- Width 11.75
- Lamp Type Integrated LED
- Mounting Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 4 |
Width | 11.75 |
Details
Color | Black |
Lamp Type | Integrated LED |
Mounting | Rod |
Voltage | 120 |
Number of Lights | 1 |
Light Type | LED |
Shade Material | Metal |
Chandelier/ Pendant Type | Lighting |
Finish | Matte Black |
CRI | 90 |
Color Temperature | 3000K (Warm White) |
Material | Aluminum/Acrylic |
Watts | 18 |
Dimmable | Yes |
Description
The Nancy LED collection features a sleek and modern low-profile metal shade that surrounds a softly curved white glass diffuser.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20893)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8530)
- HALO H1499T75 (H1499T75)
- ELK HOME Danique 24'' Wide 1-Light Pendant - Sunbleached Oak (67935/1)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- ELK HOME Konis 10'' Wide 1-Light Mini Pendant - Satin Brass (69255/1)
- VAXCEL Milano 4-1/4in Mini Pendent Satin Nickel (PD30119SN)
- Elk Home Pendants