Shop All Flushmount Lights
Elk Home
Mushroom 7'' Wide 1-Light Flush Mount - White
Mfr # 7351FM/40
Zoro # G104302861
$32.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Voltage 120
- Height 5
- Watts 60
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 7351FM/40
- Zoro # G104302861
- UPC # 748119076287
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 7 |
Height | 5 |
Depth | 7 |
Details
Voltage | 120 |
Watts | 60 |
Standards | UL |
For Use With | Indoor |
Lamp Quantity | 1 |
Lamp Included | No |
Color | White |
Type | Incandescent |
Weight | 2 |
Number of Tiers | White Frosted Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Donsbulbs 100a/cl-220v replacement light bulb lamp (100A/CL-220V DONSBULBS)
- STREAMLIGHT ProTac w/WHITE LED LIGHTINCL 2AA (SR88033)
- CURRENT LED Lamp, PL Vertical, 4000K Bulb Color (LED9G24Q-V/840)
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 3000K, 10PK (S11400)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- DESIGNERS FOUNTAIN 11in Small 2-Light Oil Rubbed Bronze Ceiling Light Flush Mount (1257S-ORB-AL)
- SATCO NUVO LED CANOPY FXT T8 25W (65/624)
- WESTINGHOUSE Fixt Ceil2L W/Chn-Wh12X6 (66200)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- Elk Home Flushmount Lights