Shop All Flushmount Lights
Elk Home
Mushroom 10'' Wide 2-Light Flush Mount - White
Mfr # 7352FM/40
Zoro # G404302899
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Voltage 120
- Height 5
- Watts 60
- For Use With Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 7352FM/40
- Zoro # G404302899
- UPC # 748119076294
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 10 |
Height | 5 |
Depth | 10 |
Details
Voltage | 120 |
Watts | 60 |
For Use With | Indoor |
Color | White |
Standards | UL |
Lamp Included | No |
Type | Incandescent |
Lamp Quantity | 2 |
Weight | 3 |
Number of Tiers | White Frosted Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Med Base 120V A15 2Pk Ds (03930)
- SATCO 26W T2 LED Light Bulb - European Medium Base - White Finish (S7414)
- NUWATT Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 6 (NW-P-ADJDL-4-9W-5CT-BLK-6P)
- COOPER LIGHTING 44 4500L Shop Light (4SHP4540R)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- ILC Replacement For SATCO 621213 (62-1213)
- MAXIM LIGHTING Wafer 4.5x24 Linear LED Surface Mount 4000K (58743WTWT)
- AMAX LIGHTING LED, Platter Square Light, 13 x 13 x 1 Bz (LED-SM13DL-BZ)
- JUNO LIGHTING Surface Mount Downlight, LED, 5-1/4" L (JSF 5IN 07LM SWW5 90CRI MVOLT ZT WH M12)
- DESIGNERS FOUNTAIN 14in Tap 2-Light Brushed Nickel Ceiling Light Flush Mount with Etched Glass Shade (1360M-BN)
- Elk Home Flushmount Lights