Shop All Table Lamps
Elk Home
Musee 32'' High 1-Light Outdoor Table Lamp - Gray
Mfr # D3098
Zoro # G104266521
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32
- Width 17
- Color Gray
- Weight 19.4
- Depth 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # D3098
- Zoro # G104266521
- UPC # 818008032554
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 32 |
Width | 17 |
Depth | 10 |
Details
Color | Gray |
Weight | 19.4 |
Bulb Type | Incandescent |
Number of Bulbs | 1 |
Maximum Wattage | 60 |
Shade Color | Taupe Nylon Hardback Shade |
UL Listing | UL |
Application | Indoor/Outdoor |
Shade Material | Fabric |
Description
The Musee Outdoor Table Lamp offers a fashionable mixed-stone motif and seamless indoor-outdoor functionality. Weatherproof Grey and Natural stone construction withstand direct and regular outdoor exposure. Includes a heavy duty three-prong cord and a highly durable Taupe nylon shade. UL Rated for outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL14177 5 lbs Round Ballast Puck (ALL14177)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 40K MVOLT DDBTXD)
- FEIT ELECTRIC LED, 5.5 W, BA10, Medium Screw (E26), PK2 (BPEFC60950CAFIL/2/RP)
- ILC Replacement For GE GENERAL ELECTRIC GE H38JA100DX (H38JA-100/DX)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- SIMPLE DESIGNS 22 Sports Combo Basketball, Baseball, Football Polyresin Table Lamp, Light Beige Tapered Drum Shade (LT1082-SPT)
- Elk Home Table Lamps