Shop All Table Lamps
Elk Home
Musee 32'' High 1-Light Outdoor Table Lamp - Gray
Mfr # D3098-LED
Zoro # G004266676
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32
- Width 17
- Color Gray
- Weight 19.4
- Depth 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D3098-LED
- Zoro # G004266676
- UPC # 818008036415
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 32 |
Width | 17 |
Depth | 10 |
Details
Color | Gray |
Weight | 19.4 |
Bulb Type | LED |
Shade Color | Taupe Nylon Hardback Shade |
Shade Material | Fabric |
Application | Indoor/Outdoor |
Number of Bulbs | 1 |
UL Listing | UL |
Maximum Wattage | 9.5 |
Description
The Musee Outdoor Table Lamp offers a fashionable mixed-stone motif and seamless indoor-outdoor functionality. Weatherproof Grey and Natural stone construction withstand direct and regular outdoor exposure. Includes a heavy duty three-prong cord and a highly durable Taupe nylon shade. UL Rated for outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Shop Light, LED, Motion Sens, 4600 lm, 4 ft. (MSL-404600SC)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 40K, GX23, No Dim, Frosted (S28728)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- KILLARK 1/2 Metal Slb Body W Gasket Cover (SLB-1)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK SIGNATURE Windsor 27'' High 2-Light Table Lamp - Honey Brass - Includes LED Bulbs (D4704-LED)
- Elk Home Table Lamps