Shop All Wall Art & Decor
Elk Home
Muller Forest Wall Art
Mfr # S0026-9308
Zoro # G604267325
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 47.25
- Weight 6.6
- Depth 1.5
- Height 35.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0026-9308
- Zoro # G604267325
- UPC # 843558179947
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 47.25 |
Depth | 1.5 |
Height | 35.5 |
Details
Color | Blue |
Weight | 6.6 |
Description
Muller Forest Framed Wall Art is an abstract expressionist painting of a shadowy forest, told through muted brushstrokes in black and white. This piece comes ready to hang with a thin painted frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Valencia Greyish Beige King Size Platform Bed (141-7836)
- BAXTON STUDIO Landis Mid-Century Ash Walnut Finished Wood 2-Drawer Nightstand (193-11301-ZORO)
- ZORO SELECT Fabric Executive Chair, 22-, Fixed, Black (452R12)
- NATIONAL PUBLIC SEATING Adjustable Stool, Wood Seat, Blk Frame, 18" (6800W-10)
- ELK HOME Halford Bowl, Silver (H0017-9143)
- ELK HOME Industrial Abstract Wall Art (S0016-8152)
- ELK HOME Lilypad Bowl, Silver, 4PK (H0017-10429/S4)
- ELK HOME Daffodil Botanic Framed Wall Art (S0056-10634)
- ELK HOME Teak Root Sculpture (2917502)
- ELK HOME Tiff Bottle, 2PK (H0807-8735/S2)
- TRADEMARK FINE ART Wendy Russell 'Large Bird Menagerie Ii' Canvas Art, 8x24 (WAG02571-C824GG)
- Elk Home Wall Art & Decor