Shop All Floor Lamps
Elk Home
Mulberry Lane 64'' High 1-Light Floor Lamp - Natural
Mfr # H0019-8015
Zoro # G304266604
product price: $798.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$798.00
Free 30-Day Returns
Key Features
- Height 64
- Weight 16.8
- Number of Bulbs 1
- Shade Material Fabric
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-8015
- Zoro # G304266604
- UPC # 818008056482
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 64 |
Width | 19 |
Depth | 19 |
Details
Weight | 16.8 |
Number of Bulbs | 1 |
Shade Material | Fabric |
Bulb Type | Incandescent |
Dimmable | No |
Color | Natural |
Description
The Mulberry Lane Floor Lamp features a woven, rattan cylindrical base in warm, natural wood tones. Its organic style notes are ideal for accenting a coastal or nature inspired bedroom or living room, while its overall vibe is kept fresh and modern with a round, hardback shade in crisp, white linen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 11-Watt S14 Transparent Purple Dimmable Incandescent Light Bulb, 25PK (861310)
- JESCO Fluorescent Lamp, Average Life 20,000 hr. (SL5-L21/41)
- CREE Adjustable Cable Canopy Kit (AC5-48-Q14B-TB)
- COAST CUTLERY G32 Focusing Flashlight with Clip (20484)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- ELK STUDIO Timon 67'' High 1-Light Floor Lamp - Matte Black (S0019-11158)
- ALL THE RAGES All The RagesLC1001-ABS Antique Brass 3 Piece Lamp Set (LC1001-ABS)
- ORE INTERNATIONAL Ore International 6968BK 4 Arms Arch Floor Lamp - Black (6968BK)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- SUPERSHINE Swivel Floor Lamp (SU33399)
- Elk Home Floor Lamps