Shop All Table Lamps
Elk Home
Mother of Pearl 28'' High 2-Light Table Lamp - Natural
Mfr # 812/S2
Zoro # G504266503
product price: $458.00
/ea
Free Shipping & Returns
$458.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28
- Width 15
- Color Natural
- Weight 8
- Depth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 812/S2
- Zoro # G504266503
- UPC # 810937008129
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28 |
Width | 15 |
Depth | 15 |
Details
Color | Natural |
Weight | 8 |
Bulb Type | Incandescent |
UL Listing | UL |
Shade Color | White Linen Hardback Shade |
Maximum Wattage | 100 |
Application | Indoor |
Number of Bulbs | 2 |
Shade Material | Fabric |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75429)
- JANDORF Socket Pigtail Candelabra Base Lamp Socket (C60563)
- NEBO Rechargeable Green Light Headlamp and Cap Light with 160 Lumen Turbo Mode (NEB-HLP-1002)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (334-10PK)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, White (CWT-2007-WH)
- Elk Home Table Lamps