Shop All Table Lamps
Elk Home
Mother of Pearl 28'' High 2-Light Table Lamp - Natural
Mfr # 812/S2-LED
Zoro # G104266460
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28
- Width 15
- Color Natural
- Weight 8
- Depth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 812/S2-LED
- Zoro # G104266460
- UPC # 810937004756
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28 |
Width | 15 |
Depth | 15 |
Details
Color | Natural |
Weight | 8 |
Bulb Type | LED |
Shade Color | White Linen Hardback Shade |
UL Listing | UL |
Application | Indoor |
Maximum Wattage | 9.5 |
Shade Material | Fabric |
Number of Bulbs | 2 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP 4r3014 replacement light bulb lamp (4R3014 TCP)
- KEYSTONE CFL Electronic Ballast, KTEB-242-UV-RS-DW (KTEB-242-UV-RS-DW)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13353-NX)
- EXO Floodlight, LED, 120V, 2468 lm (LBUL-20-4K)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- SIMPLE DESIGNS Simple Designs Organizer Lamp with USB charging port, Rose Gold (LT1085-RGD)
- Elk Home Table Lamps