Shop All Pendants
Elk Home
Morning Star 19.5'' Wide 6-Light Pendant - Chrome
Mfr # D4470
Zoro # G804302659
product price: $798.00
/ea
Free Shipping & Returns
$798.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Height 20
- Width 19.5
- Voltage 120
- Shade Material No Shade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 20 |
Width | 19.5 |
Depth | 19.5 |
Details
Color | Chrome |
Voltage | 120 |
Shade Material | No Shade |
Chandelier/ Pendant Type | Incandescent |
Dimmable | No |
Standards | UL/CUL |
Lamp Quantity | 6 |
Watts | 60 |
Weight | 8 |
Description
A starburst of 7 crystal lights is held within an aged-wood, open orb. This design combines an enlightened, renaissance style with sleek modern finishes of polished chrome, making it an ideal choice for a variety of transitional interiors. Other sizes are available within the Morning Star collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 7" H, 7-1/4" W (30514ST)
- ILC Replacement for Leviton 910-200 (910-200 LEVITON)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560/927CA/FIL/3/RP)
- GE LAMPS GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb (MVR250/U/PA)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- ELK HOME Pittman 5'' Wide 1-Light Mini Pendant - Brushed Nickel (190060217)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- KUZCO LIGHTING Chute Black Pendants (LP14947-BK)
- Elk Home Pendants