Shop All Chandeliers
Elk Home
Morley 8.25'' Wide 1-Light Chandelier - Dark Bronze
Mfr # 122-026
Zoro # G804303373
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 1
- Type Incandescent
- Width 8.25
- Watts 60
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 122-026
- Zoro # G804303373
- UPC # 843558127580
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 8.25 |
Height | 18 |
Depth | 8.25 |
Details
Lamp Quantity | 1 |
Type | Incandescent |
Watts | 60 |
Standards | UL |
Color | Dark Bronze |
Voltage | 120 |
Dimmable | No |
Weight | 1.7 |
Description
Morley 1-Light Mini Chandelier in Dark Bronze and Clear is an interpretation of a 19th century French Empire pendant. This miniature is elegantly strung with crystals which form a bottom basket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOBBLE LIGHT Temporary Job Site Light, 15000 lm, Bk/Yl (111303LED)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1683035 12)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- ILC Replacement for Osram Sylvania 2500t3/cl/vb-460-500 replacement light bulb lamp (2500T3/CL/VB-460-500 OSRAM SYLVANIA)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- HODEDAH Hodedah HIK78 CHERRY Kitchen Island With Spice Rack & Towel Rack (HIK78 CHERRY)
- Elk Home Chandeliers