Shop All Table Lamps
Elk Home
Moondance 22'' High 2-Light Table Lamp, Aged Brass
Mfr # D4154
Zoro # G405909141
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Aged Brass
- Color Brass
- Bulb Type B11
- Overall Width 13in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D4154
- Zoro # G405909141
- UPC # 818008046568
- Country of Origin China
- Category Table Lamps
Dimensions
Overall Width | 13in |
Overall Height | 22in |
Details
Material | Metal |
Finish | Aged Brass |
Color | Brass |
Bulb Type | B11 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40W Equivalent Amber Light PS52 Dimmable LED Grand Filament Pear Shaped Nostalgic Light Bulb (776300)
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs, Cf15G25/D/Med (CF15G25/D/MED)
- COOPER LIGHTING Wht Motion Detect Head (MS180W)
- ZORO SELECT Lamp Changer Head (2D007)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp Two Pack Set, Matching Drum Fabric Shade, Gray (CWT-2005-GY-2PK)
- Elk Home Table Lamps